Cover Plate Raceway, T-70 Series, 1 Channel, 4-1/16 in W, 1-3/4 in H, 8 ft L, Off White

  • Mfr # T70BIW8
  • Zoro # G3300954
product price: 
$
69.85
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Type
Cover Plate
Series
T-70
Number of Channels
1
Width
4-1/16 in
Height
1-3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T70BIW8
Zoro #
G3300954
UPC #
074983325634
Country of Origin
United States
Item
Raceway
Type
Cover Plate
Series
T-70
Number of Channels
1
Material
PVC
Color
Off White
Cover Type
Screw On
Finish
Decor
Standards
CSA C22.2 No. 62, UL 5A
Mounting Style
Screw On
Outdoor Use
Yes
Mounting
Screw
Raceway Type
Low Voltage
Internal Area (in²)
5.15
Mount Method
Screw-On
Internal Area (mm²)
3322.57
Product Type
Cable Routing
Application
Provides Solutions for Routing Low Voltage, Fiber Optic and/or Power Cabling Along Perimeter Walls.T-70 Features the Workstation Outlet Centerâ„¢ Offset Box, Which Provides an Offset Solution to Maximize Channel Capacity and Outlet Density.
For Use With
T-70 Cover
Fitting Type
Channel
Product Line
Pan-Way
Product Color
Off White
Product Name
Pan-Way T-70 Surface Raceway System
Additional Information
</li> </ul>Channel Type: Multi-Channel</li></ul>
Standards Met
CE Compliant, UL5A Listed, UL Listed 95425, UL Listed E116129
Sub Brand
Pan-Way®
Internal Area (in²)
5.15
Internal Area (mm²)
3322.57
Material of Construction
PVC
Shell Material
PVC
Wire Color
Off White
Traction Material
PVC

Dimensions

Width
4-1/16 in
Height
1-3/4 in
Length
8 ft

Description

Raceway, Series T-70, Mounting Style Screw On, Width 4 1/16 in, Height 1 3/4 in, Length 96 in, Material PVC, Color Off White, Number of Channels 1, Finish Decor, Standards CSA C22.2 No. 62, UL 5A, Outdoor Use Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.