Shop WIREMOLD
See all product information
Create Account
On Floor Power
- Mfr # XPO3E-SV
- Zoro # G023946863
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Length
36 in
Overall Width
7 1/8 in
Outlet Center Distance
7 in
Standards
LEED, Meets ADA Compliance
Amps
20 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XPO3E-SV
- Zoro #
- G023946863
- UPC #
- 00810056052867
- Country of Origin
- China
- Item
- On Floor Power
- Outlet Center Distance
- 7 in
- Standards
- LEED, Meets ADA Compliance
- Amps
- 20 A
- Data Communication Outlets
- 0
- Mounting Style
- Screw
- Number of Outlets
- 0
- Number of Circuits
- 0
- Number of Wire Leads
- 0
- Material
- Aluminum, Steel
- Color
- Silver
- Shell Material
- Aluminum, Steel
- Wire Color
- Silver
- Traction Material
- Aluminum, Steel
Dimensions
- Length
- 36 in
- Overall Width
- 7 1/8 in
- Overall Height
- 7/8 in
Description
On Floor Power, Receptacle Type Not Applicable, Number of Circuits 0, Outlet Center Distance 7 in, Amps 20 A, Material Aluminum, Steel, Color Silver, Number of Outlets 0, Data Communication Outlets 0, Number of Wire Leads 0, Overall Height 7/8 in, Overall Width 7 1/8 in, Length 36 in, Mounting Style Screw, Includes Not Applicable, Standards LEED, Meets ADA Compliance
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.