
Rack, 4P, STL, 42RU, 30x23x79in, CNMH, BLK, EA
Mfr # R4PCN79
Zoro # G200460250
product price: $2,253.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Width
19"
Depth
30"
Height
79"
Product Type
Rack Frame
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R4PCN79
Zoro #
G200460250
UPC #
74983330645
Country of Origin
Unknown
Dimensions
Width
19"
Depth
30"
Height
79"
Rack Height
42U
Rack Width
19 in
Details
Material
Steel
Product Type
Rack Frame
Color
Black
Includes
Hardware Kit, Paint Piercing Bonding Kit
Max. Weight Capacity
2500 lb
Green Environmental Attribute
Environmentally Friendly
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Item
Rack Frame
Package Contents
R4PCN79 Rack Frame, Hardware Kit, Paint Piercing Bonding Kit
Maximum Weight Capacity
2500 lb
Environmentally Friendly
Yes
Description
Rack, 4P, STL, 42RU, 30x23x79in, CNMH, BLK, EA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.