Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RACK ANCHOR KIT FOR CONCRETE, FLOOR SET OF FOUR

  • Mfr # RFAKIT

  • Zoro # G3693393


product price: $43.45
/ea
Sold in multiples of 25 for $1,086.25

Key Features

Material
Steel
Overall Width
1.1in
Color
Silver
Screw Size
1/2in
Includes
(4)- 1/2-13 X 3.75in Concrete Anchors, (4)- 1/2-13 Hex Nuts, (4)- 1/2in Flat Washers, (1)- Instruction Sheet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFAKIT
Zoro #
G3693393
UPC #
74983332700
Country of Origin
Unknown

Dimensions

Overall Width
1.1in
Screw Size
1/2in

Details

Material
Steel
Color
Silver
Item
Anchor Kit
Includes
(4)- 1/2-13 X 3.75in Concrete Anchors, (4)- 1/2-13 Hex Nuts, (4)- 1/2in Flat Washers, (1)- Instruction Sheet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.