Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RACK FILLER PANEL 2 RU

  • Mfr # DPFP2

  • Zoro # G416553142


product price: $47.19
/ea

Key Features

Compatible Rack Height
2U
Color
Black
Height
3.5 in
Compatible With
Panduit 19" Racks or Cabinets
Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPFP2
Zoro #
G416553142
UPC #
74983503742
Country of Origin
Mexico

Dimensions

Compatible Rack Height
2U
Height
3.5 in
Width
19 in

Details

Color
Black
Item
Filler Panel
Compatible With
Panduit 19" Racks or Cabinets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.