RACKMOUNT SHELF, 3.48" H X 19" W X 15.15" D, STEEL ROHS

  • Mfr # SRM19FM2

  • Zoro # G0761337


product price:  $273.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Width
19in
Color
Black
Load Capacity (Lb.)
66 lb
Includes
(1) shelf and mounting hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SRM19FM2
Zoro #
G0761337
UPC #
74983838455
Country of Origin
Unknown

Dimensions

Overall Width
19in

Details

Material
Steel
Color
Black
Item
Rack Shelf
Load Capacity (Lb.)
66 lb
Includes
(1) shelf and mounting hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.