Zoro Homepage

RADIUS INTER 90 BRCKT 2INH PWB BLK PK 1

  • Mfr # PWBIB2BL

  • Zoro # G016265131


product price: $89.45
/ea
Free Shipping & Returns

Key Features

Width
18 in
Cable Manager Type
Bracket
Color
Black Powder Coat
Compatible With
2 in High Basket
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWBIB2BL
Zoro #
G016265131
UPC #
613056813038
Country of Origin
United States

Dimensions

Width
18 in
Height
2 in

Details

Item
Cable Routing
Cable Manager Type
Bracket
Color
Black Powder Coat
Compatible With
2 in High Basket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.