Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rail Mount Adapter, 1.625 in, Black

  • Mfr # CADIN1BL

  • Zoro # G016153544


product price: $31.39
/ea

Key Features

Color
Black
Includes
Label, Label Cover
Number of Ports
1
For Use With
35mm DIN Rail
Overall Width
1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CADIN1BL
Zoro #
G016153544
UPC #
074983397549
Country of Origin
Costa Rica

Dimensions

Overall Width
1 7/8 in
Overall Height
1 5/8 in
Overall Depth
3/4 in

Details

Color
Black
Item
Rail Mount Adapter
Includes
Label, Label Cover
Number of Ports
1
For Use With
35mm DIN Rail
Standards
EN 50022, EN 60715, RoHS Compliant, UL94V-0, UL1863 Recognized
Compatible Module Type
Mini-Com

Description

Rail Mount Adapter, Compatible Module Type Mini-Com, Number of Ports 1, Color Black, For Use With 35mm DIN Rail, Includes Label and Label Cover, Overall Depth 3/4 in, Overall Height 1 5/8 in, Overall Width 1 7/8 in, Standards EN 50022, EN 60715, RoHS Compliant, UL94V-0, UL1863 Recognized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.