Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raised Floor Air Sealing Grommet

  • Mfr # RFG6X8SMY

  • Zoro # G004860324


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Height
8 in
Overall Width
6
Overall Height
8
Standards
RoHS Compliant per European Directive 2002/95/EC on the Restriction of Hazardous Substances; UL94 Standard, V-0; FAR 25.853
Depth
0.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFG6X8SMY
Zoro #
G004860324
UPC #
7498310814
Country of Origin
Costa Rica

Dimensions

Height
8 in
Overall Width
6
Overall Height
8
Depth
0.6 in
Width
6 in
Overall Height (mm)
203.2
Overall Height (In.)
8
Overall Width (In.)
6
Overall Depth (mm)
15.2
Overall Width (mm)
152.4
Overall Depth (In.)
0.6

Details

Standards
RoHS Compliant per European Directive 2002/95/EC on the Restriction of Hazardous Substances; UL94 Standard, V-0; FAR 25.853
Color
Blue
Product Type
Raised Floor Grommet
Maximum Operating Temperature (°C)
60
Maximum Operating Temperature (°F)
140
Minimum Operating Temperature (°C)
-40
Accessory Type
Raised Floor Air Sealing Grommet
Minimum Operating Temperature (°F)
-40
Min Operating Temperature
-40 degrees Celsius
Product Class
Cabinets, Thermal Management, Racks & Enclosures
Max Operating Temperature
60 degrees Celsius

Description

The Cool Boot is designed for hot aisle/cold aisle environments in a data center where cables pass through a cutout in the raised floor. The grommet reduces bypass airflow improving the cooling of network equipment and prevents debris from falling below the raised floor. The is 8 inches L x 6 inches W (203.2mm x 152.4mm).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.