Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raised Panel Label, Die Cut, 4.0"W x 4.0

  • Mfr # C400X400ANT

  • Zoro # G2774286


product price: $1,179.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Super-Tack Polyester
Label Width
4 in
Label Height
4 in
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C400X400ANT
Zoro #
G2774286
UPC #
7498306818
Country of Origin
United States

Dimensions

Label Width
4 in
Label Height
4 in
Height
4 in
Width
4 in

Details

Item
ID Label
Legend
WARNING
Color
White
Material
Super-Tack Polyester
Type
ID Label, Component Label
Standards
Meets ASTM G154, Meets DIN 40050-9, IP69K, Meets ASTM D3389, UL969 Recognized, CUL Recognized
Printer Series Compatability
Thermal Transfer
Adhesive
Yes
No. of Labels
250
Labels per Roll
250
For Use With
For use with TDP printers
Application
Safety & Facility Identification

Description

Raised Panel Label, Die Cut, 4.0"W x 4.0"H (101.6mm x 101.6mm), White w/Orange/Black "Warning" Header

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.