Zoro Homepage

Raised Panel Label, Half Push Button, 2.

  • Mfr # C240X200APT-30H

  • Zoro # G2753189


product price: $359.99
/pk 500, $0.72/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polyester
Hole Diameter (In.)
1.14 in
Overall Width (In.)
2.4in
Print-On Area Height (In.)
1.43in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C240X200APT-30H
Zoro #
G2753189
UPC #
7498332040
Country of Origin
United States

Dimensions

Hole Diameter (In.)
1.14 in
Overall Width (In.)
2.4in
Print-On Area Height (In.)
1.43in
Overall Height (In.)
2in

Details

Item
Push Button Label
Color
White
Material
Polyester
Finish/Coating
Adhesive-Coated
Printer Type
Thermal Transfer
Label Application
Raised Panel Labeling

Description

Raised Panel Label, Half Push Button, 2.4"W x 2.0"H (61.0mm x 50.8mm), White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.