Zoro Homepage

Raised Panel Label, Keyhole, 1.2"W x 1.5

  • Mfr # C120X150A0T-22

  • Zoro # G2804334


product price: $409.99
/pk 500, $0.82/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Polyester
Hole Diameter (In.)
0.89 in
Printer Type
Thermal Transfer
Overall Width (In.)
1.2in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C120X150A0T-22
Zoro #
G2804334
UPC #
7498312434
Country of Origin
United States

Dimensions

Hole Diameter (In.)
0.89 in
Overall Width (In.)
1.2in
Overall Height (In.)
1.5in
Print-On Area Height (In.)
0.45in

Details

Item
Push Button Label
Color
Black
Material
Polyester
Printer Type
Thermal Transfer
Finish/Coating
Adhesive-Coated
Label Application
Raised Panel Labeling

Description

Raised Panel Label, Keyhole, 1.2"W x 1.5"H (30.5mm x 38.1mm), Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.