Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raised Panel Label, Keyhole, 2.4"W x 2.4

  • Mfr # C240X240AWT-30

  • Zoro # G2759455


product price: $459.99
/pk 500, $0.92/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Polyester
Overall Height (In.)
2.4in
Label Application
Raised Panel Labeling
Printer Type
Thermal Transfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C240X240AWT-30
Zoro #
G2759455
UPC #
7498312265
Country of Origin
United States

Dimensions

Overall Height (In.)
2.4in
Print-On Area Height (In.)
0.9in
Hole Diameter (In.)
1.2 in
Overall Width (In.)
2.4in

Details

Item
Push Button Label
Color
Red
Material
Polyester
Label Application
Raised Panel Labeling
Printer Type
Thermal Transfer
Finish/Coating
Adhesive-Coated

Description

Raised Panel Label, Keyhole, 2.4"W x 2.4"H (61.0mm x 61.0mm), Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.