Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Cable CutteRaceway (2-7/16 in)

  • Mfr # CCT-620

  • Zoro # G204860223


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Type
Cable Cutting Tool
Width (In.)
6.5 in
Color
Black
Overall Width
6.5
Tool Weight
1.8 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCT-620
Zoro #
G204860223
UPC #
61305667057
Country of Origin
United States

Dimensions

Overall Length
11.7 in
Width (In.)
6.5 in
Overall Width
6.5

Details

Type
Cable Cutting Tool
Color
Black
Tool Weight
1.8 lb
For Use With - Crimping Tool
Copper and Aluminum Solid and Stranded Cable

Description

Ratcheting Cable CutteRaceway (2-7/16”)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.