
RECESS LOCK-IN DEV 10 IN OFF WH
Mfr # PSL-DCPLRE-IW
Zoro # G610562803
product price: $74.25
/eaSold in multiples of 20 for $1,485.00
Key Features
Includes
Recessed, Lock-In Devices, Off White 1 x Key
Height
0.7 in
Width
0.6 in
Material
Polycarbonate
Color
Off White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSL-DCPLRE-IW
Zoro #
G610562803
UPC #
26121620
Country of Origin
United States
Dimensions
Height
0.7 in
Width
0.6 in
Overall Depth (In.)
0.77 in
Details
Item
Patch Cord Lock In Device
Includes
Recessed, Lock-In Devices, Off White 1 x Key
Material
Polycarbonate
Color
Off White
Mount Method
Recessed
Form Factor
Recessed-Mountable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.