Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Cable, 0 to 600V AC, 2 ft. Length

  • Mfr # VS-AVT-CABLE-02

  • Zoro # G7952255


product price: $61.89
/ea

Key Features

Voltage Range
0 to 600V AC
Audible Alert
No
Flashlight
No
On/Off Switch
No
Length
2 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-AVT-CABLE-02
Zoro #
G7952255
UPC #
-
Country of Origin
Costa Rica

Dimensions

Length
2 ft.
Manufacturers Warranty Length
1 yr.
Dimensions
2 ft
Cable Length
2 ft
Overall Length
2 ft

Details

Item
Replacement Cable
Voltage Range
0 to 600V AC
Audible Alert
No
Flashlight
No
On/Off Switch
No
For Use With
Absence of Voltage Testers
Special Features
Locking Connectors on Both Ends, Right Angle Connector at One End
Application
Connection of VeriSafe AVT Device Components
Operating Temp.
32 Degrees to 140 Degrees F
Standards
CE, CSA, NOM, RoHS, UL
Features
Locking Connectors on Both Ends, Right Angle Connector at One End
Minimum Operating Temperature
32 Degrees F
Product Type
Replacement Cable
For Voltage Range
0 to 600V AC
Compatible with Manufacturer Model Number
VS-AVT-C02-L03, VS-AVT-C08-L10
Compatible with Brand
VeriSafe
Maximum Operating Temperature
140 Degrees F
Maximum Operating Temperature
140 Degrees F
Compatible Manufacturer Part Number
VS-AVT-C02-L03, VS-AVT-C08-L10
Compatible Grainger Part Number
54ZW96, 54ZW97
Compatible Manufacturer Model Number
VS-AVT-C02-L03, VS-AVT-C08-L10
For Use With Mfr. Model Number
VS-AVT-C02-L03, VS-AVT-C08-L10
Compatible with Mfr. Model No.
VS-AVT-C02-L03, VS-AVT-C08-L10
For Use with Mfr Model Number
VS-AVT-C02-L03, VS-AVT-C08-L10
Compatible with Manufacturer Model No.
VS-AVT-C02-L03, VS-AVT-C08-L10
Compatible Pump Manufacturer Part Number
VS-AVT-C02-L03, VS-AVT-C08-L10
Compatible Mfr. Model Number
VS-AVT-C02-L03, VS-AVT-C08-L10

Description

Replacement Cable, Application Connection of VeriSafe AVT Device Components, Cable Length 2 ft, Compatible with Brand VeriSafe, Compatible with Manufacturer Model Number VS-AVT-C02-L03, VS-AVT-C08-L10, Features Locking Connectors on Both Ends, Right Angle Connector at One End, For Use With Absence of Voltage Testers, For Voltage Range 0 to 600V AC, Maximum Operating Temperature 140 Degrees F, Product Type Replacement Cable, Standards CE, CSA, NOM, RoHS, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.