Zoro Homepage

Replacement Cable, 4 ft. L

  • Mfr # VS-AVT-CABLE-04

  • Zoro # G3723868


product price: $56.29
/ea

Key Features

Voltage Range
0 to 600V AC
Audible Alert
No
Flashlight
No
On/Off Switch
No
Length
4 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-AVT-CABLE-04
Zoro #
G3723868
UPC #
-
Country of Origin
Costa Rica

Dimensions

Length
4 ft.
Manufacturers Warranty Length
1 yr.
Dimensions
4 ft

Details

Voltage Range
0 to 600V AC
Audible Alert
No
Flashlight
No
On/Off Switch
No
For Use With
Panduit Absence of Voltage Testers
Operating Temp.
32 Degrees to 140 Degrees F
Special Features
Locking Connectors on Both Ends, Right Angle Connector at One End
Accessory Type
Replacement Cable

Description

Replacement Cable, For Use With Panduit Absence of Voltage Testers, Voltage Range 0 to 600V AC, Operating Temp. 32 Degrees to 140 Degrees F, Dimensions 4 ft, Special Features Locking Connectors on Both Ends, Right Angle Connector at One End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.