Zoro Homepage

Replacement Cable, 8 ft. L

  • Mfr # VS-AVT-CABLE-08

  • Zoro # G3723843


product price: $62.39
/ea

Key Features

Voltage Range
0 to 600V AC
Audible Alert
No
Flashlight
No
On/Off Switch
No
Length
8 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-AVT-CABLE-08
Zoro #
G3723843
UPC #
-
Country of Origin
Costa Rica

Dimensions

Length
8 ft.
Manufacturers Warranty Length
1 yr.
Dimensions
8 ft

Details

Voltage Range
0 to 600V AC
Audible Alert
No
Flashlight
No
On/Off Switch
No
For Use With
Panduit Absence of Voltage Testers
Special Features
Locking Connectors on Both Ends, Right Angle Connector at One End
Operating Temp.
32 Degrees to 140 Degrees F
Accessory Type
Replacement Cable

Description

Replacement Cable, For Use With Panduit Absence of Voltage Testers, Voltage Range 0 to 600V AC, Operating Temp. 32 Degrees to 140 Degrees F, Dimensions 8 ft, Special Features Locking Connectors on Both Ends, Right Angle Connector at One End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.