Zoro Homepage

Replacement Head Component For The Pbtmt

  • Mfr # PBTMT-HEAD

  • Zoro # G204860377


product price: $1,617.99
/ea
Free Shipping & Returns

Key Features

Cable Tie Width
3.13
Color
Black
Width
3.13 in
Overall Length
5.75 in
Application
Replacement head for PBTMT and PBTMT/E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBTMT-HEAD
Zoro #
G204860377
UPC #
61305673500
Country of Origin
United States

Dimensions

Cable Tie Width
3.13
Width
3.13 in
Overall Length
5.75 in
Height
3.25 in
Overall Height
3.25
Overall Width (mm)
79.4
Overall Length (mm)
146
Overall Width (In.)
3.13
Overall Height (mm)
82.5
Overall Length (In.)
5.75
Overall Height (In.)
3.25

Details

Color
Black
Application
Replacement head for PBTMT and PBTMT/E
For Use With
PBTMT and PBTMT/E
Cut Off Type
Automatic
Tool Type
Accessory
Product Type
Stainless Steel Cable Tie Tool Head
Sub Brand
Pan-SteelĀ®
Product Color
Black/Red
Product Class
Wire Routing, Management & Protection

Description

The PBTMT-HEAD is a replacement part designed specifically for the PBTMT and PBTMT/E battery operated power tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.