Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, #10 Stud Size, 14 AWG, 600 V, Nylon Insulated, Blue, 3000 PK

  • Mfr # PNF14-10R-3K

  • Zoro # G0415281


product price: $971.99
/pk 3000, $0.32/ea
Free Shipping & Returns

Key Features

Terminal Shape
Ring
Insulation Color
Blue
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Insulation Type
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PNF14-10R-3K
Zoro #
G0415281
UPC #
7498381154
Country of Origin
Mexico

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Stud Size
#10
Overall Length
0.85 in
Width
0.3"
Tongue Width
0.31 in

Details

Item
Ring Terminal
Terminal Shape
Ring
Insulation Color
Blue
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
cULus Listed 587H E52164, CSA Certified LR31212, Military QPL AS7928 (MS25036-108)
Features
Molded, Flame Retardant
Seam
Funnel
Finish
Tinned
Insulation Dia
0.162 in
Connector Plating
Tin
Material Details
Metal - Sleeve
Barrel Type
Insulation Grip Sleeve

Description

Ring,Funnel,Nylon,16-14 Awg,#10,PK3000, Package Quantity 3000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.