Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Panduit Ring Terminal, 1/4 in Stud Size, 12 AWG, 600 V, Nylon Insulated, Yellow, 500 PK PN12-14HDR-D

Ring Terminal, 1/4 in Stud Size, 12 AWG, 600 V, Nylon Insulated, Yellow, 500 PK (Discontinued)

  • Mfr # PN12-14HDR-D
  • Zoro # G0421213
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN12-14HDR-D
Zoro #
G0421213
UPC #
7498380243
Country of Origin
Mexico

Dimensions

Maximum Wire Size
12 AWG
Stud Size
1/4 in
Overall Length
1.24 in
Width
0.5"
Tongue Width
0.52 in

Details

Item
Ring Terminal
Insulation Color
Yellow
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
UL Listed 587H E52164, CSA Certified LR31212
Seam
Grip Sleeve
Connection Material
Copper
Features
Flame Retardant
Finish
Tin-Plated
Insulation Dia
0.23 in
Connector Plating
Tin
Product Type
Terminal Connector
Connector Details
1 x Ring Terminal
Barrel Type
Insulation Grip Sleeve
Product Class
Ring Terminals

Description

Ring Terminal, 16-12 AWG, 1/4" stud size, heavy duty, nylon insulated, bulk package.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.