This item is Discontinued.

Panduit RING LUG TERMINAL FOR 12 TO 10AWG WIRE FOR 1/4" STUD SIZE, PK 50 P10-14R-L

RING LUG TERMINAL FOR 12 TO 10AWG WIRE FOR 1/4" STUD SIZE, PK 50 (Discontinued)

  • Mfr # P10-14R-L
  • Zoro # G1112773
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P10-14R-L
Zoro #
G1112773
UPC #
-
Country of Origin
Unknown

Dimensions

Length
1"
Width
0.5"

Details

Features
Brazed Seam
Product Name
Terminal Connector
Connector Plating
Tin
Product Material
Copper
Connector Type
Ring Terminal
Connector Details
1 x Ring Terminal
Product Type
Terminal Connector
Environmentally Friendly
Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.