Zoro Homepage
This item is Discontinued.
Panduit Ring Terminal, 5/16 in Stud Size, 10 AWG, 2,000 V, Bare Insulated, Bare, 500 PK P10-56R-D

Ring Terminal, 5/16 in Stud Size, 10 AWG, 2,000 V, Bare Insulated, Bare, 500 PK (Discontinued)

  • Mfr # P10-56R-D
  • Zoro # G0424363
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P10-56R-D
Zoro #
G0424363
UPC #
7498380237
Country of Origin
Mexico

Dimensions

Maximum Wire Size
10 AWG
Stud Size
5/16 in
Barrel Inside Dia.
0.13 in
Overall Length
0.95 in
Width
0.5"
Tongue Width
0.52 in

Details

Item
Ring Terminal
Insulation Color
Bare
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Copper
Maximum Voltage
2,000 V
Maximum Operating Temperature
302 Degrees F
Standards
UL Listed 587H E52164, CSA Certified LR31212, Military QPL AS7928 (MS20659-106)
Connection Material
Copper
Seam
Standard, Brazed
Features
Brazed Seam
Finish
Tin-Plated
Product Type
Terminal Connector
Connector Plating
Tin
Connector Details
1 x Ring Terminal
Product Class
Ring Terminals
Barrel Type
Beveled

Description

Ring Terminal, 12 – 10 AWG, 5/16" stud size, non-insulated, bulk package.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.