
Ring Terminal, 3/8 in Stud Size, 18 AWG, 2,000 V, Bare Insulated, Bare, 100 PK
Mfr # P18-38R-C
Zoro # G0425389
product price: $36.99
/pk 100, $0.37/eaKey Features
Terminal Shape
Ring
Insulation Color
Bare
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Insulation Coverage
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P18-38R-C
Zoro #
G0425389
UPC #
7498380212
Country of Origin
Mexico
Dimensions
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Stud Size
3/8 in
Overall Length
1 in
Barrel Inside Dia.
0.07 in
Width
0.5"
Outside Diameter Inches
0.53 in
Tongue Width
0.53 in
Details
Item
Ring Terminal
Terminal Shape
Ring
Insulation Color
Bare
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Copper
Maximum Voltage
2,000 V
Maximum Operating Temperature
302 Degrees F
Standards
UL Listed 587H E52164, CSA Certified LR31212
Features
Brazed Seam
Seam
Standard, Brazed
Finish
Tin-Plated
Connector Plating
Tin
Description
Ring Terminal, 22 – 16 AWG, 3/8" stud size, non-insulated, standard package.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.