This item is Discontinued.

Panduit Ring Terminal, M3 Stud Size, 14 AWG, 600 V, Nylon Insulated, Blue, 100 PK PMNF2-3R-C

Ring Terminal, M3 Stud Size, 14 AWG, 600 V, Nylon Insulated, Blue, 100 PK (Discontinued)

  • Mfr # PMNF2-3R-C
  • Zoro # G0419481
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMNF2-3R-C
Zoro #
G0419481
UPC #
7498384250
Country of Origin
Mexico

Dimensions

Maximum Wire Size
14 AWG
Stud Size
M3
Overall Length
0.76 in
Width
0.2"
Tongue Width
0.23 in

Details

Item
Ring Terminal
Insulation Color
Blue
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
UL Listed 587H E52164, CSA Certified LR31212
Seam
Funnel
Connection Material
Copper
Features
Flame Retardant
Finish
Tin-Plated
Insulation Dia
0.16 in
Connector Plating
Tin
Connector Details
1 x Ring Terminal
Product Type
Terminal Connector
Barrel Type
Funnel Entry
Product Class
Wire Termination

Description

Ring Term,Funnel,Nyl,1.5,M3 Stud,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.