
Ring Terminal, #10 Stud Size, 12 AWG, 600 V, Nylon Insulated, Yellow, 500 PK (Discontinued)
- Mfr # PN10-10RN-D
- Zoro # G2785066
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PN10-10RN-D
Zoro #
G2785066
UPC #
61305602300
Country of Origin
Mexico
Dimensions
Maximum Wire Size
12 AWG
Stud Size
#10
Overall Length
1.04 in
Width
0.31 in
Tongue Width
0.31 in
Details
Item
Ring Terminal
Insulation Color
Yellow
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
UL Listed 587H E52164, CSA Certified LR31212
Connection Material
Copper
Features
Flame Retardant
Seam
Grip Sleeve
Finish
Tin-Plated
Insulation Dia
0.23 in
Product Type
Terminal Connector
Connector Details
1 x Ring Terminal
Connector Plating
Tin
Product Class
Wire Termination
Description
Ring Terminal, narrow tongue, nylon insulated, 12 - 10 AWG, #10 stud size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.