Ring Terminal, #8 Stud Size, 8 AWG, 600 V, Vinyl Insulated, Red, 25 PK

  • Mfr # PV8-8RN-Q
  • Zoro # G0426235
product price: 
$
63.99
/pk of 25, $2.56/ea

Key Features

Terminal Shape
Narrow Ring
Insulation Color
Red
Minimum Wire Size
8 AWG
Insulation Type
Vinyl
Stud Size
#8
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PV8-8RN-Q
Zoro #
G0426235
UPC #
7498303031
Country of Origin
Mexico

Dimensions

Maximum Wire Size
8 AWG
Minimum Wire Size
8 AWG
Stud Size
#8
Overall Length
1.48 in
Width
0.4"
Outside Diameter Inches
0.28 in
Tongue Width
0.36 in

Details

Item
Ring Terminal
Terminal Shape
Narrow Ring
Insulation Color
Red
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
cULus Listed 587H E52164
Features
Brazed Seam, Flame Retardant
Seam
Funnel
Finish
Tin-Plated
Insulation Dia
0.28 in
Connector Plating
Tin
Barrel Type
Funnel Entry
Termination Style
Crimp Termination Only
Insulation Coverage
Partial Coverage

Description

Ring Terminal, narrow tongue, large wire, 8 AWG, #8 stud size, vinyl insulated, standard package.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.