Ring Terminal, #10 Stud Size, 12 AWG, 600 V, Nylon Insulated, Yellow, 50 PK

  • Mfr # PN10-10RX-L

  • Zoro # G0415062


product price:  $75.69
/pk 50, $1.51/ea
Free Shipping & Returns

Key Features

Terminal Shape
Ring
Insulation Color
Yellow
Maximum Wire Size
12 AWG
Minimum Wire Size
12 AWG
Insulation Type
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PN10-10RX-L
Zoro #
G0415062
UPC #
7498380072
Country of Origin
Mexico

Dimensions

Maximum Wire Size
12 AWG
Minimum Wire Size
12 AWG
Stud Size
#10
Overall Length
1.13 in
Width
0.4"
Tongue Width
0.37 in

Details

Item
Ring Terminal
Terminal Shape
Ring
Insulation Color
Yellow
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
UL Listed 587H E52164, CSA Certified LR31212
Seam
Grip Sleeve
Features
Flame Retardant
Finish
Tin-Plated
Insulation Dia
0.27 in
Connector Plating
Tin
Barrel Type
Insulation Grip Sleeve

Description

Ring,Nylon Insul,Exp,12-10 Awg,#10,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.