
Ring Terminal, #10 Stud Size, 14 AWG, 600 V, Heat Shrink Insulated, Blue, 25 PK
Mfr # PH14-10R-Q
Zoro # G2789887
product price:Â $29.99
/pk 25, $1.20/eaKey Features
Terminal Shape
Ring
Insulation Color
Blue
Minimum Wire Size
16 AWG
Insulation Type
Heat Shrink
Contact Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PH14-10R-Q
Zoro #
G2789887
UPC #
7498381806
Country of Origin
United States
Dimensions
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Stud Size
#10
Overall Length
1.05 in
Width
0.3"
Tongue Width
8.1 mm
Details
Item
Ring Terminal
Terminal Shape
Ring
Insulation Color
Blue
Insulation Type
Heat Shrink
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
257 Degrees F
Standards
cULus Listed 587H E52164, CSA Certified LR31212
Features
Flame Retardant
Seam
Standard, Brazed
Finish
Tin-Plated
Insulation Dia
0.19 in
Connector Plating
Tin
Barrel Type
Brazed Seam
Description
Ring Term, Heat Shrink, 16-14 AWG, #10 Stud Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.