Ring Terminal, #10 Stud Size, 14 AWG, 600 V, Nylon Insulated, Blue, Crimp Termination Only, 100 PK

  • Mfr # PN14-10RX-C

  • Zoro # G0421335


product price:  $120.99
/pk 100, $1.21/ea
Free Shipping & Returns

Key Features

Terminal Shape
Ring
Termination Style
Crimp Termination Only
Insulation Color
Blue
Maximum Wire Size
14 AWG
Minimum Wire Size
18 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PN14-10RX-C
Zoro #
G0421335
UPC #
7498380046
Country of Origin
Mexico

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
18 AWG
Stud Size
#10
Overall Length
0.93 in
Width
0.3"
Tongue Width
0.31 in

Details

Item
Ring Terminal
Terminal Shape
Ring
Termination Style
Crimp Termination Only
Insulation Color
Blue
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
cULus Listed 587H E52164, CSA Certified LR31212
Features
Flame Retardant
Seam
Grip Sleeve
Finish
Tin-Plated
Insulation Dia
0.2 in
Connector Plating
Tin
Barrel Type
Insulation Grip Sleeve

Description

Ring Terminal, 16 – 14 AWG, #10 stud size, nylon insulated, expanded insulation for large wire O.D.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.