Ring Terminal, #10 Stud Size, 18 AWG, 600 V, Vinyl Insulated, Red, 100 PK

  • Mfr # PMV1-5RB-CY

  • Zoro # G0787083


product price:  $57.99
/pk 100, $0.58/ea

Key Features

Terminal Shape
Ring
Insulation Color
Red
Maximum Wire Size
18 AWG
Insulation Type
Vinyl
Stud Size
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PMV1-5RB-CY
Zoro #
G0787083
UPC #
7498369523
Country of Origin
Mexico

Dimensions

Maximum Wire Size
18 AWG
Stud Size
#10
Overall Length
0.9 in
Width
0.4"
Tongue Width
0.35 in

Details

Item
Ring Terminal
Terminal Shape
Ring
Insulation Color
Red
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
UL Listed 587H E52164, CSA Certified LR31212
Seam
Butted
Features
Butted Seam, Flame Retardant
Finish
Tin-Plated
Insulation Dia
0.16 in
Connector Plating
Tin
Barrel Type
Funnel Entry

Description

Ring Terminal,Vinyl,22-18AWG,No.10,Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.