Ring Terminal, #10 Stud Size, 8 AWG, 600 V, Kynar Insulated, Red, 200 PK

  • Mfr # PK8-10R-T

  • Zoro # G2757249


product price:  $395.99
/pk 200, $1.98/ea
Free Shipping & Returns

Key Features

Terminal Shape
Ring
Insulation Color
Red
Minimum Wire Size
8 AWG
Insulation Type
Kynar
Contact Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK8-10R-T
Zoro #
G2757249
UPC #
7498319818
Country of Origin
Mexico

Dimensions

Maximum Wire Size
8 AWG
Minimum Wire Size
8 AWG
Stud Size
#10
Overall Length
1.52 in
Width
0.5"
Tongue Width
0.47 in

Details

Item
Ring Terminal
Terminal Shape
Ring
Insulation Color
Red
Insulation Type
Kynar
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
302 Degrees F
Standards
UL Listed 587H E52164
Features
Flame Retardant
Seam
Standard, Brazed
Finish
Tin-Plated
Insulation Dia
0.326 in
Connector Plating
Tin
Barrel Type
PK-R

Description

Ring Terminal, large wire, KYNAR insulated, 8 AWG, #10 stud size

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.