This item is Discontinued.

Panduit 1/0 AWG Non-Insulated Ring Terminal 1/2" Stud PK10 S1/0-12R-X

1/0 AWG Non-Insulated Ring Terminal 1/2" Stud PK10 (Discontinued)

  • Mfr # S1/0-12R-X
  • Zoro # G0791329
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S1/0-12R-X
Zoro #
G0791329
UPC #
-
Country of Origin
Mexico

Dimensions

Stud Size
1/2"

Details

Wire Range
1/0 AWG
Insulation Type
Non-Insulated
Insulation Color
Bare
Item
Ring Terminal

Description

Ring Terminal,1/0AWG,1/2 In.,PK10, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.