Ring Terminal, 1/2 in Stud Size, 18 AWG, 600 V, Vinyl Insulated, Red, 50 PK

  • Mfr # PV18-12R-LY

  • Zoro # G2769036


product price:  $73.39
/pk 50, $1.47/ea

Key Features

Terminal Shape
Ring
Insulation Color
Red
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Insulation Type
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV18-12R-LY
Zoro #
G2769036
UPC #
7498312047
Country of Origin
Mexico

Dimensions

Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Stud Size
1/2 in
Overall Length
1.42 in
Width
0.7"
Tongue Width
0.72 in

Details

Item
Ring Terminal
Terminal Shape
Ring
Insulation Color
Red
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
UL Listed 587H E52164, CSA Certified LR31212
Features
Flame Retardant, Brazed Seam
Seam
Funnel
Finish
Tin-Plated
Insulation Dia
0.15 in
Connector Plating
Tin
Barrel Type
Funnel Entry

Description

Ring Terminal, vinyl insulated, 22 - 18 AWG, 1/2" stud size, funnel entry

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.