Shop PANDUIT
See all product information
Create Account
Ring Terminal, 1/4 in Stud Size, 12 AWG, 600 V, Nylon Insulated, Yellow, 50 PK
- Mfr # PN12-14HDR-L
- Zoro # G2755097
product price:Â
$
69.49
/pk of 50, $1.39/ea
Key Features
Terminal Shape
Ring
Insulation Color
Yellow
Maximum Wire Size
12 AWG
Minimum Wire Size
16 AWG
Insulation Type
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PN12-14HDR-L
- Zoro #
- G2755097
- UPC #
- 7498380291
- Country of Origin
- Mexico
- Item
- Ring Terminal
- Terminal Shape
- Ring
- Insulation Color
- Yellow
- Insulation Type
- Nylon
- Contact Material
- Copper
- Maximum Voltage
- 600 V
- Maximum Operating Temperature
- 221 Degrees F
- Standards
- CSA Certified LR31212, UL Listed 587H E52164
- Features
- Flame Retardant
- Seam
- Grip Sleeve
- Finish
- Tin-Plated
- Insulation Dia
- 0.23 in
- Connector Plating
- Tin
- Barrel Type
- Insulation Grip Sleeve
- Termination Style
- Crimp
- Insulation Coverage
- Partial Coverage
Dimensions
- Maximum Wire Size
- 12 AWG
- Minimum Wire Size
- 16 AWG
- Stud Size
- 1/4 in
- Overall Length
- 1.24 in
- Width
- 0.5"
- Tongue Width
- 0.52 in
Description
Ring Terminal, heavy duty, nylon insulated, 16 - 12 AWG, 1/4" stud size
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.