Ring Terminal, 1/4 in Stud Size, 14 AWG, 600 V, Nylon Insulated, Blue, Crimp Termination Only

  • Mfr # PN14-14R-M

  • Zoro # G0287309


product price:  $469.79
/pk 1000, $0.47/ea
Free Shipping & Returns

Key Features

Terminal Shape
Ring
Termination Style
Crimp Termination Only
Insulation Color
Blue
Minimum Wire Size
18 AWG
Insulation Coverage
Partial Coverage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN14-14R-M
Zoro #
G0287309
UPC #
074983800230
Country of Origin
Mexico

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
18 AWG
Stud Size
1/4 in
Tongue Width - Wire Connector
0.46 in
Overall Length
1.05 in
Barrel Inside Dia.
0.16 in
Tongue Width
0.46 in
Tongue Length
0.53 in
Tongue Thickness
0.03 in
Hole Diameter
0.27 in
Strip Length
1/4 in
Barrel Length
0.52 in

Details

Item
Ring Terminal
Terminal Shape
Ring
Termination Style
Crimp Termination Only
Insulation Color
Blue
Insulation Coverage
Partial Coverage
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
600 V
Minimum Operating Temperature
221 Degrees F
Maximum Operating Temperature
221 Degrees F
Standards
CSA Certified LR31212, UL Listed 587H E52164
Max. Voltage
600 V
Max. Temp.
221 Degrees F
Green Environmental Attribute
Does Not Contain PVC
Connection Material
Copper
Terminal Connection
Crimp
Seam
Grip Sleeved
Wire Range
18 to 14 AWG
Connection Type
Crimp
UL 94 Flammability Rating
HB, V-2
Contact Finish
Tin
Compatible Manufacturer Model Number
CT-1550, CT-1551, CT-400, CT-460, CT-550
Barrel Style
Insulation Grip
Insulation Material
Nylon
Special Features
Internal Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength, Metal Insulation Grip Sleeve Crimps to Wire Insulation, Providing Protection to the Crimp Joint During High Vibration Applications, Ring Tongue Design Assures a Secure Connection in High Vibration Applications
Seam Style
Grip Sleeved

Description

Ring Terminal, Insulation Color Blue, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 18 AWG, Maximum Wire Size 14 AWG, Termination Style Crimp, Tongue Width 0.46 in, Contact Finish Tin, Contact Material Copper, UL 94 Flammability Rating HB, V-2, Standards CSA Certified LR31212, UL Listed 587H E52164, Barrel Inside Diameter 0.16 in, Barrel Length 0.52 in, Barrel Style Insulation Grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.