
Ring Terminal, 1/4 in Stud Size, 18 AWG, 600 V, Nylon Insulated, Red, 100 PK
Mfr # PNF18-14R-C
Zoro # G0787792
product price: $110.99
/pk 100, $1.11/ea
Free Shipping & Returns
Key Features
Terminal Shape
Ring
Insulation Color
Red
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Insulation Type
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PNF18-14R-C
Zoro #
G0787792
UPC #
7498351320
Country of Origin
Mexico
Dimensions
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Stud Size
1/4 in
Overall Length
1.06 in
Width
0.5"
Outside Diameter Inches
0.38 in
Tongue Width
0.46 in
Details
Item
Ring Terminal
Terminal Shape
Ring
Insulation Color
Red
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
UL Listed 587H E52164, CSA Certified LR31212, Military QPL AS7928 (MS25036-150)
Seam
Grip Sleeved
Features
Flame Retardant
Finish
Tinned
Insulation Dia
0.27 in
Connector Plating
Tin
Barrel Type
Insulation Grip Sleeve
Description
Ring Terminal,Nylon,22-18AWG,1/4 In.,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.