Ring Terminal, 1/4 in Stud Size, 18 AWG, 600 V, Nylon Insulated, Red, Crimp Termination Only

  • Mfr # PN18-14R-C

  • Zoro # G0287211


product price:  $101.99
/pk 100, $1.02/ea
Free Shipping & Returns

Key Features

Terminal Shape
Ring
Termination Style
Crimp Termination Only
Insulation Color
Red
Minimum Wire Size
22 AWG
Insulation Coverage
Partial Coverage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PN18-14R-C
Zoro #
G0287211
UPC #
074983800087
Country of Origin
Mexico

Dimensions

Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Stud Size
1/4 in
Tongue Width - Wire Connector
0.45 in
Overall Length
1.09 in
Barrel Inside Dia.
0.15 in
Width
0.4"
Hole Diameter
0.27 in
Barrel Length
0.56 in
Tongue Width
0.45 in
Strip Length
1/4 in
Tongue Length
0.53 in
Tongue Thickness
0.03 in
Minimum Metric Conductor Size (mm²)
0.5
Wire Strip Length (In.)
11871
Maximum Metric Conductor Size (mm²)
1.5
Minimum Wire Insulation Diameter (In.)
0.15
Maximum Wire Insulation Diameter (In.)
0.15
Minimum Wire Insulation Diameter (mm)
3.8

Details

Item
Ring Terminal
Terminal Shape
Ring
Termination Style
Crimp Termination Only
Insulation Color
Red
Insulation Coverage
Partial Coverage
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
600 V
Minimum Operating Temperature
221 Degrees F
Maximum Operating Temperature
221 Degrees F
Standards
CSA C22.2 No. 65, CSA LR31212, Military QPL AS7928 (MS25036-150), UL 486A, UL 486B, UL Listed 587H E52164
Max. Temp.
221 Degrees F
Green Environmental Attribute
Does Not Contain PVC
Terminal Connection
Crimp
Seam
Grip Sleeved
Connection Type
Crimp
Connection Material
Copper
Wire Range
22 to 18 AWG
Features
Flame Retardant
For Use With
CT-100, CT-1550, CT-1551, CT-2300/ST (CD-550), CT-2500/L (CT-2550CH), UP14ZLW (CD-550)
Barrel Style
Insulation Grip
Compatible Manufacturer Model Number
CT-1550, CT-1551, CT-2500 W, CT-2550CH
Contact Finish
Tin
Special Features
Internal Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength, Metal Insulation Grip Sleeve Crimps to Wire Insulation, Providing Protection to the Crimp Joint During High Vibration Applications, Ring Tongue Design Assures a Secure Connection in High Vibration Applications
UL 94 Flammability Rating
HB, V-2
Seam Style
Grip Sleeved
Insulation Material
Nylon
Insulation Dia
0.15 in
Environmentally Friendly
Yes
Flammability Rating
UL94V-2/UL94-HB
Base Material
Copper
Sub Brand
Pan-Term
Barrel Type
Grip Sleeve

Description

Ring Terminal, Insulation Color Red, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 22 AWG, Maximum Wire Size 18 AWG, Termination Style Crimp, Tongue Width 0.45 in, Contact Finish Tin, Contact Material Copper, UL 94 Flammability Rating HB, V-2, Standards CSA Certified LR31212, UL Listed 587H E52164, Barrel Inside Diameter 0.15 in, Barrel Length 0.56 in, Barrel Style Insulation Grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.