Ring Terminal, 1/4 in Stud Size, 2 AWG, 600 V, Vinyl Insulated, Red, 10 PK

  • Mfr # PV2-14R-XY

  • Zoro # G0789883


product price:  $40.69
/pk 10, $4.07/ea

Key Features

Terminal Shape
Ring
Insulation Color
Red
Maximum Wire Size
2 AWG
Minimum Wire Size
2 AWG
Insulation Type
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV2-14R-XY
Zoro #
G0789883
UPC #
7498369492
Country of Origin
Mexico

Dimensions

Maximum Wire Size
2 AWG
Minimum Wire Size
2 AWG
Stud Size
1/4 in
Overall Length
1.96 in
Width
0.7"
Outside Diameter Inches
0.56 in
Tongue Width
0.68 in

Details

Item
Ring Terminal
Terminal Shape
Ring
Insulation Color
Red
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
cULus Listed 587H E52164
Seam
Brazed
Features
Brazed Seam, Flame Retardant
Finish
Tin-Plated
Insulation Dia
0.56 in
Connector Plating
Tin
Barrel Type
Funnel Entry

Description

Ring Terminal,Vinyl,2AWG,1/4",Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.