Ring Terminal, 1/4 in Stud Size, 8 AWG, 600 V, Vinyl Insulated, Red, 25 PK

  • Mfr # PV8-14RX-QY

  • Zoro # G0257151


product price:  $68.95
/pk 25, $2.76/ea

Key Features

Terminal Shape
Ring
Insulation Color
Red
Maximum Wire Size
8 AWG
Minimum Wire Size
8 AWG
Insulation Type
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PV8-14RX-QY
Zoro #
G0257151
UPC #
7498369508
Country of Origin
Mexico

Dimensions

Maximum Wire Size
8 AWG
Minimum Wire Size
8 AWG
Stud Size
1/4 in
Overall Length
1.52 in
Width
0.5"
Tongue Width
0.47 in

Details

Item
Ring Terminal
Terminal Shape
Ring
Insulation Color
Red
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
cULus Listed 587H E52164
Seam
Funnel
Features
Flame Retardant, Brazed Seam
Finish
Tin-Plated
Insulation Dia
0.36 in
Connector Plating
Tin
Barrel Type
Funnel Entry

Description

Ring Terminal, large wire, 8 AWG, 1/4" stud size, vinyl expanded insulation, standard package.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.