
Ring Terminal, 3/8 in Stud Size, 14 AWG, 2,000 V, Bare Insulated, Bare, 1000 PK
Mfr # P14-38R-M
Zoro # G0780217
product price: $245.99
/pk 1000, $0.25/ea
Free Shipping & Returns
Key Features
Terminal Shape
Ring
Insulation Color
Bare
Maximum Wire Size
14 AWG
Minimum Wire Size
18 AWG
Insulation Coverage
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P14-38R-M
Zoro #
G0780217
UPC #
7498380227
Country of Origin
Mexico
Dimensions
Maximum Wire Size
14 AWG
Minimum Wire Size
18 AWG
Stud Size
3/8 in
Barrel Inside Dia.
0.09 in
Overall Length
1 in
Width
0.5"
Outside Diameter Inches
0.53 in
Tongue Width
0.53 in
Details
Item
Ring Terminal
Terminal Shape
Ring
Insulation Color
Bare
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Copper
Maximum Voltage
2,000 V
Maximum Operating Temperature
302 Degrees F
Standards
UL Listed 587H E52164, CSA Certified LR31212
Seam
Brazed
Features
Brazed Seam
Finish
Tin-Plated
Connector Plating
Tin
Description
Ring Terminal,16-14AWG,3/8",Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.