Ring Terminal, #4 Stud Size, 14 AWG, 600 V, Kynar Insulated, Blue, 100 PK

  • Mfr # PK14-4R-C

  • Zoro # G0419393


product price: $104.99
/pk 100, $1.05/ea
Free Shipping & Returns

Key Features

Terminal Shape
Ring
Insulation Color
Blue
Minimum Wire Size
18 AWG
Insulation Type
Kynar
Contact Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK14-4R-C
Zoro #
G0419393
UPC #
7498382883
Country of Origin
Mexico

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
18 AWG
Stud Size
#4
Overall Length
0.78 in
Width
0.3"
Tongue Width
1/4 in

Details

Item
Ring Terminal
Terminal Shape
Ring
Insulation Color
Blue
Insulation Type
Kynar
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
302 Degrees F
Standards
UL Listed 587H E52164
Seam
Grip Sleeve, Butted with Sleeve
Features
Flame Retardant
Finish
Tin-Plated
Insulation Dia
0.162 in
Connector Plating
Tin
Barrel Type
Insulation Grip Sleeve

Description

Ring terminal, 18 – 14 AWG, KYNAR insulated, # 4 stud size, bulk package.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.