Zoro Homepage

Ring Terminal, #4 Stud Size, 16 AWG, 2,000 V, Bare Insulated, Bare, 1000 PK

  • Mfr # P18-4R-M

  • Zoro # G0780433


product price: $136.99
/pk 1000, $0.14/ea
Free Shipping & Returns

Key Features

Terminal Shape
Ring
Insulation Color
Bare
Maximum Wire Size
16 AWG
Minimum Wire Size
22 AWG
Insulation Coverage
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P18-4R-M
Zoro #
G0780433
UPC #
7498380201
Country of Origin
Mexico

Dimensions

Maximum Wire Size
16 AWG
Minimum Wire Size
22 AWG
Stud Size
#4
Overall Length
0.62 in
Barrel Inside Dia.
0.07 in
Width
0.3"
Diameter
0.1"
Outside Diameter Inches
0.25 in
Tongue Width
1/4 in

Details

Item
Ring Terminal
Terminal Shape
Ring
Insulation Color
Bare
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Copper
Maximum Voltage
2,000 V
Maximum Operating Temperature
302 Degrees F
Standards
UL Listed 587H E52164, CSA Certified LR31212
Seam
Brazed
Features
Serrated Termination, Lead-free, Brazed Seam
Connector Plating
Tin
Product Series
P
Finish
Tin-Plated
Barrel Type
Brazed Seam

Description

Ring Terminal,22-18AWG,No.4,Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.