Ring Terminal, #4 Stud Size, 18 AWG, 1,000 V, Nylon Insulated, Red, 1000 PK

  • Mfr # PN18-4RN-M

  • Zoro # G2769830


product price: $437.99
/pk 1000, $0.44/ea
Free Shipping & Returns

Key Features

Terminal Shape
Ring
Insulation Color
Red
Minimum Wire Size
22 AWG
Insulation Type
Nylon
Contact Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN18-4RN-M
Zoro #
G2769830
UPC #
7498380327
Country of Origin
Mexico

Dimensions

Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Stud Size
#4
Overall Length
0.74 in
Width
0.2"
Tongue Width
1/4 in

Details

Item
Ring Terminal
Terminal Shape
Ring
Insulation Color
Red
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
1,000 V
Maximum Operating Temperature
221 Degrees C
Standards
UL Listed 587H E52164, CSA Certified LR31212, Military QPL AS7928 (MS25036-148)
Seam
Grip Sleeve
Features
Flame Retardant
Finish
Tin-Plated
Insulation Dia
0.15 in
Connector Plating
Tin
Barrel Type
Narrow Tongue, Insulation Grip Sleeve

Description

Ring Terminal, narrow tongue, nylon insulated, 22 - 18 AWG, #4 stud size

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.