Ring Terminal, 5/16 in Stud Size, 10 AWG, 600 V, Vinyl Insulated, Yellow, 500 PK

  • Mfr # PV10-56R-D

  • Zoro # G0640440


product price:  $154.99
/pk 500, $0.31/ea
Free Shipping & Returns

Key Features

Terminal Shape
Ring
Insulation Color
Yellow
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Insulation Type
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PV10-56R-D
Zoro #
G0640440
UPC #
7498380137
Country of Origin
Mexico

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Stud Size
5/16 in
Overall Length
1.23 in
Width
0.5"
Tongue Width
0.52 in

Details

Item
Ring Terminal
Terminal Shape
Ring
Insulation Color
Yellow
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
CSA C22.2 No. 65, UL486A-486B
Seam
Brazed
Features
Brazed Seam, Flame Retardant
Finish
Tin-Plated
Insulation Dia
0.23 in
Connector Plating
Tin
Barrel Type
Funnel Entry

Description

Ring Terminal, Insulation Type Vinyl, Stud Size 5/16 in, Wire Range 12 AWG to 10 AWG, Seam Brazed, Max. Temp. 221 Degrees F, Max. Voltage 600 V, Overall Length 1.23 in, Connection Material Copper, Standards CSA C22.2 No. 65, UL486A-486B, Tongue Width - Wire Connector 0.52 in, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.