Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, 5/16 in Stud Size, 4 AWG, 2,000 V, Bare Insulated, Bare, Crimp Termination Only

  • Mfr # P4-56R-T

  • Zoro # G0287616


product price: $253.99
/pk 200, $1.27/ea
Free Shipping & Returns

Key Features

Terminal Shape
Ring
Termination Style
Crimp Termination Only
Insulation Color
Bare
Maximum Wire Size
4 AWG
Minimum Wire Size
4 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4-56R-T
Zoro #
G0287616
UPC #
074983870622
Country of Origin
Mexico

Dimensions

Maximum Wire Size
4 AWG
Minimum Wire Size
4 AWG
Stud Size
5/16 in
Overall Length
1.46 in
Tongue Width - Wire Connector
0.68 in
Barrel Inside Dia.
0.29 in
Tongue Thickness
0.05 in
Hole Diameter
0.33 in
Strip Length
1/2 in
Barrel Size
Standard
Barrel Outside Diameter
0.39 in
Tongue Width
0.68 in

Details

Item
Ring Terminal
Terminal Shape
Ring
Termination Style
Crimp Termination Only
Insulation Color
Bare
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Copper
Maximum Voltage
2,000 V
Minimum Operating Temperature
302 Degrees F
Maximum Operating Temperature
302 Degrees F
Standards
CSA C22.2 No. 65, UL 486A, UL 486B
Seam
Brazed
Green Environmental Attribute
Does Not Contain PVC
Connection Material
Copper
Wire Range
4 AWG
Connection Type
Crimp
Max. Temp.
302 Degrees F
Terminal Connection
Crimp
Barrel Style
Serrated Barrel
Contact Finish
Tin
Compatible Manufacturer Model Number
CT-1701, CT-2600
Insulation Material
None
Special Features
Ring Tongue Design Assures a Secure Connection in High Vibration Applications
Seam Style
Brazed

Description

Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 2,000 V, Minimum Wire Size 4 AWG, Maximum Wire Size 4 AWG, Termination Style Crimp, Tongue Width 0.68 in, Contact Finish Tin, Contact Material Copper, Standards CSA C22.2 No. 65, UL 486A, UL 486B, Barrel Inside Diameter 0.29 in, Barrel Outside Diameter 0.39 in, Barrel Size Standard, Barrel Style Brazed Serrated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.