Ring Terminal, #6 Stud Size, 10 AWG, 600 V, Vinyl Insulated, Yellow, 2000 PK

  • Mfr # PV10-6RB-2K

  • Zoro # G2783675


product price:  $657.99
/pk 2000, $0.33/ea
Free Shipping & Returns

Key Features

Terminal Shape
Ring
Insulation Color
Yellow
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Insulation Type
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV10-6RB-2K
Zoro #
G2783675
UPC #
7498380359
Country of Origin
Mexico

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Stud Size
#6
Overall Length
1.02 in
Width
0.3"
Tongue Width
0.31 in

Details

Item
Ring Terminal
Terminal Shape
Ring
Insulation Color
Yellow
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
UL Listed 587H E52164, CSA Certified LR31212
Features
Flame Retardant, Molded
Finish
Tin-Plated
Insulation Dia
0.23 in
Connector Plating
Tin

Description

Ring Terminal, vinyl insulated, 12 - 10 AWG, #6 stud size, funnel entry

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.