Ring Terminal, #6 Stud Size, 14 AWG, 1,000 V, Nylon Insulated, Blue, 100 PK

  • Mfr # PNF14-6R-C

  • Zoro # G0420111


product price: $109.99
/pk 100, $1.10/ea
Free Shipping & Returns

Key Features

Terminal Shape
Ring
Insulation Color
Blue
Minimum Wire Size
16 AWG
Insulation Type
Nylon
Contact Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNF14-6R-C
Zoro #
G0420111
UPC #
7498351325
Country of Origin
Mexico

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Stud Size
#6
Overall Length
0.87 in
Width
0.3"
Outside Diameter Inches
0.24 in
Tongue Width
0.31 in

Details

Item
Ring Terminal
Terminal Shape
Ring
Insulation Color
Blue
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
1,000 V
Maximum Operating Temperature
221 Degrees F
Standards
UL Listed 587H E52164, CSA Certified LR31212, Military QPL AS7928 (MS25036-107)
Seam
Grip Sleeve
Features
Flame Retardant
Finish
Tinned
Insulation Dia
0.16 in
Connector Plating
Tin
Barrel Type
Insulation Grip Sleeve

Description

Ring,Funnel,Nylon,16-14 Awg,#6,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.