Zoro Homepage

Ring Terminal, #6 Stud Size, 14 AWG, 600 V, Nylon Insulated, Blue, 1000 PK

  • Mfr # PNF14-6F-M

  • Zoro # G2777357


product price: $466.99
/pk 1000, $0.47/ea
Free Shipping & Returns

Key Features

Terminal Shape
Standard Ring Tongue
Insulation Color
Blue
Minimum Wire Size
16 AWG
Insulation Type
Nylon
Contact Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNF14-6F-M
Zoro #
G2777357
UPC #
7498381036
Country of Origin
Mexico

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Stud Size
#6
Overall Length
0.8 in
Barrel Inside Dia.
0.08 in
Width
0.3"
Diameter
0.2"
Outside Diameter Inches
0.16 in
Tongue Width
0.28 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Color
Blue
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
UL Listed 587H E52164; CSA Certified LR31212
Seam
Butted
Features
Funnel Entry
Finish
Tin-Plated
Insulation Dia
0.162 in
Connector Plating
Tin
Barrel Type
Funnel

Description

Fork Terminal, funnel entry, nylon insulated, 16 - 14 AWG, #6 stud size

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.