Shop PANDUIT
See all product information
Create Account
Ring Terminal, #6 Stud Size, 18 AWG, 600 V, Vinyl Insulated, Red, 25 PK
- Mfr # EV18-6RB-Q
- Zoro # G0428502
product price:Â
$
4.85
/pk of 25, $0.19/ea
Sold in multiples of 2Â pks for
$9.70
Key Features
Terminal Shape
Ring
Insulation Color
Red
Maximum Wire Size
18 AWG
Insulation Type
Vinyl
Stud Size
#6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EV18-6RB-Q
- Zoro #
- G0428502
- UPC #
- 61305636735
- Country of Origin
- Mexico
Dimensions
- Maximum Wire Size
- 18 AWG
- Stud Size
- #6
- Overall Length
- 0.86 in
- Width
- 0.25 in
- Tongue Width
- 1/4 in
- Minimum Wire Size
- 22 AWG
Details
- Item
- Ring Terminal
- Terminal Shape
- Ring
- Insulation Color
- Red
- Insulation Type
- Vinyl
- Contact Material
- Copper
- Maximum Voltage
- 600 V
- Maximum Operating Temperature
- 221 Degrees F
- Standards
- CSA Certified LR31212, UL Listed 587H E52164
- Seam
- Butted
- Features
- Funnel Entry
- Finish
- Tin-Plated
- Insulation Dia
- 0.15 in
- Insulation Coverage
- Partial Coverage
- Termination Style
- Crimp
Description
Ring Term,Vyl,Insul,22,PK25, Package Quantity 25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.